Zoro Homepage

Spiral Flute Tap, NX NI H6 3/8-24

  • Mfr # 387564

  • Zoro # G3078411


product price: $87.55
/ea
Sold in multiples of 2 for $175.10
Free Shipping & Returns

Key Features

Tap Thread Size
3/8"-24
Number of Flutes
4
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387564
Zoro #
G3078411
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/8"-24

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Style
Spiral Flute

Description

Spiral Flute Tap,NX NI H6 3/8-24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.