Zoro Homepage

Spiral Flute Tap, Plug, 1-8, Bright, 3 Flute

  • Mfr # TSU16X5NEB5

  • Zoro # G0166455


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6-5/16"
Tap Style
Spiral Flute
Shank Dia.
0.800"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSU16X5NEB5
Zoro #
G0166455
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
6-5/16"
Shank Dia.
0.800"
Tap Dimension Type
Inch
Tap Size
1"
Thread Length
1-1/2"
Tap Thread Size
1"-8
Size
1
Thread Size
1"-8
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
DIN/ANSI
Tap Thread Type
UNC
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Measurement System
Fractional Inch
List Number
Standard
Number of Pieces
1

Description

Tap, Thread Size 1 In.-8, UNC, Overall Length 6 5/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/2 in, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.