Zoro Homepage

Spiral Flute Tap, TICN D7 M27 X 2

  • Mfr # SS027Q7NEB-TICN

  • Zoro # G3094913


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M27X2
Number of Flutes
4
Tap Finish
TICN
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS027Q7NEB-TICN
Zoro #
G3094913
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M27X2

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Finish
TICN
Tap Style
Spiral Flute

Description

Spiral Flute Tap,TICN D7 M27 X 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.