
Spiral Flute Tap, TICN GH6 1"3/8-6UNC
Mfr # SSU22Z6NEB-TICN
Zoro # G3099603
product price: $718.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
1-3/8"-6
Tap Thread Type
UNC
Number of Flutes
4
Tap Finish
TICN
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSU22Z6NEB-TICN
Zoro #
G3099603
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
1-3/8"-6
Details
Item
Spiral Flute Tap
Tap Thread Type
UNC
Number of Flutes
4
Tap Finish
TICN
Tap Style
Spiral Flute
Description
Spiral Flute Tap,TICN GH6 1 In.3/8-6UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.