Zoro Homepage

Spiral Point Tap, 1/2"-13, UNC, Tap Thread Size: 1/2"-13

  • Mfr # PSU08R5NEB

  • Zoro # G3089891


product price: $65.55
/ea
Sold in multiples of 3 for $196.65

Key Features

Tap Thread Size
1/2"-13
Tap Thread Type
UNC
Tap Style
Spiral Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSU08R5NEB
Zoro #
G3089891
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/2"-13

Details

Item
Spiral Point Tap
Tap Thread Type
UNC
Tap Style
Spiral Point

Description

Spiral Point Tap,BR GH5 1/2-13UNC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.