Zoro Homepage

Spiral Point Tap, 1/2"-20, UNF, Tap Thread Size: 1/2"-20

  • Mfr # PUU08N3NEB

  • Zoro # G3093023


product price: $109.99
/ea
Sold in multiples of 2 for $219.98
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-20
Tap Thread Type
UNF
Tap Style
Spiral Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUU08N3NEB
Zoro #
G3093023
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/2"-20

Details

Item
Spiral Point Tap
Tap Thread Type
UNF
Tap Style
Spiral Point

Description

STI SPIRAL Point Tap,BR GH3 1/2-20UNF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.