Shop YMW TAPS
See all product information
Create Account
Spiral Point Tap, #12-28, UNF
- Mfr # PSUNCK3NEB-TICN
- Zoro # G3092299
product price:Â
$
48.49
/ea
Sold in multiples of 4 for
$193.96
Key Features
Tap Thread Size
#12-28
Tap Thread Type
UNF
Tap Style
Spiral Point
Tap Finish
TiCN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSUNCK3NEB-TICN
- Zoro #
- G3092299
- UPC #
- -
- Country of Origin
- Japan
- Item
- Spiral Point Tap
- Tap Thread Type
- UNF
- Tap Style
- Spiral Point
- Tap Finish
- TiCN
Dimensions
- Tap Thread Size
- #12-28
Description
Spiral Point Tap,TICN-GH3 N.12-28UNF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.