Shop YMW TAPS
See all product information
Create Account
Spiral Point Tap, 1/4"-20, UNC
- Mfr # PUU04N2NEB-TICN
- Zoro # G3092387
product price:Â
$
60.39
/ea
Sold in multiples of 3 for
$181.17
Key Features
Tap Thread Size
1/4"-20
Tap Thread Type
UNC
Tap Finish
TiCN
Tap Style
Spiral Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PUU04N2NEB-TICN
- Zoro #
- G3092387
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Tap Thread Size
- 1/4"-20
Details
- Item
- Spiral Point Tap
- Tap Thread Type
- UNC
- Tap Finish
- TiCN
- Tap Style
- Spiral Point
Description
STI SPIRAL Point Tap,TICN GH2 1/4-20UNC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.