
Spiral Point Tap, 1/4"-28, UNF, Tap Finish: TiN
Mfr # PSU04K3NEB-TIN
Zoro # G3089410
product price: $37.89
/eaSold in multiples of 4 for $151.56
Key Features
Tap Thread Size
1/4"-28
Tap Thread Type
UNF
Tap Style
Spiral Point
Tap Finish
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSU04K3NEB-TIN
Zoro #
G3089410
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
1/4"-28
Details
Item
Spiral Point Tap
Tap Thread Type
UNF
Tap Style
Spiral Point
Tap Finish
TiN
Description
Spiral Point Tap,TIN-GH3 1/4-28UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.