Zoro Homepage

Spiral Point Tap, 3/4"-16, UNF, Tap Finish: TiN

  • Mfr # PSU12P5NEB-TIN

  • Zoro # G3090153


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-16
Tap Thread Type
UNF
Tap Style
Spiral Point
Tap Finish
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSU12P5NEB-TIN
Zoro #
G3090153
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4"-16

Details

Item
Spiral Point Tap
Tap Thread Type
UNF
Tap Style
Spiral Point
Tap Finish
TiN

Description

Spiral Point Tap,TIN-GH5 3/4-16UNF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.