Zoro Homepage

Spiral Point Tap, 5/16"-18, UNC, Tap Finish: TiN

  • Mfr # PUU05O3NEB-TIN

  • Zoro # G3092682


product price: $86.15
/ea
Sold in multiples of 3 for $258.45
Free Shipping & Returns

Key Features

Tap Thread Size
5/16"-18
Tap Thread Type
UNC
Tap Style
Spiral Point
Tap Finish
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUU05O3NEB-TIN
Zoro #
G3092682
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/16"-18

Details

Item
Spiral Point Tap
Tap Thread Type
UNC
Tap Style
Spiral Point
Tap Finish
TiN

Description

STI SPIRAL Point Tap,TIN GH3 5/16-18UNC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.