
Spiral Point Tap, 9/26"-18, UNF, Tap Finish: TiN
Mfr # PSU09O4NEB-TIN
Zoro # G3089858
product price: $116.99
/eaSold in multiples of 2 for $233.98
Free Shipping & Returns
Key Features
Tap Thread Size
9/26"-18
Tap Thread Type
UNF
Tap Style
Spiral Point
Tap Finish
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSU09O4NEB-TIN
Zoro #
G3089858
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
9/26"-18
Details
Item
Spiral Point Tap
Tap Thread Type
UNF
Tap Style
Spiral Point
Tap Finish
TiN
Description
Spiral Point Tap,TIN-GH4 9/16-18UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.