
SPIRAL POINT TAP, BR SS H4 1"-8
Mfr # 382997B
Zoro # G3083147
product price: $384.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
1"-8
Tap Style
Spiral Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
382997B
Zoro #
G3083147
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
1"-8
Details
Item
Spiral Point Tap
Tap Style
Spiral Point
Description
SPIRAL POINT TAP,BR SS H4 1 In.-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.