
Spiral Point Tap, No 2-64, UNF, Tap Finish: TiCN
Mfr # PSUN2D2NEB-TICN
Zoro # G3091361
product price: $52.49
/eaSold in multiples of 3 for $157.47
Key Features
Tap Thread Size
#2-64
Tap Thread Type
UNF
Tap Style
Spiral Point
Tap Finish
TiCN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSUN2D2NEB-TICN
Zoro #
G3091361
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
#2-64
Details
Item
Spiral Point Tap
Tap Thread Type
UNF
Tap Style
Spiral Point
Tap Finish
TiCN
Description
Spiral Point Tap,TICN-GH2 N.2-64UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.