Zoro Homepage

Spiral Point Tap, No 2-64, UNF, Tap Finish: TiN

  • Mfr # PSUN2D1NEB-TIN

  • Zoro # G3091422


product price: $52.49
/ea
Sold in multiples of 3 for $157.47

Key Features

Tap Thread Size
#2-64
Tap Thread Type
UNF
Tap Style
Spiral Point
Tap Finish
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSUN2D1NEB-TIN
Zoro #
G3091422
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#2-64

Details

Item
Spiral Point Tap
Tap Thread Type
UNF
Tap Style
Spiral Point
Tap Finish
TiN

Description

Spiral Point Tap,TIN-GH1 N.2-64UNF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.