Zoro Homepage

Spiral Point Tap, No 3-56, UNF, Tap Finish: TiCN

  • Mfr # PSUN3E1NEB-TICN

  • Zoro # G3091343


product price: $44.25
/ea
Sold in multiples of 4 for $177.00

Key Features

Tap Thread Size
#3-56
Tap Thread Type
UNF
Tap Style
Spiral Point
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSUN3E1NEB-TICN
Zoro #
G3091343
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#3-56

Details

Item
Spiral Point Tap
Tap Thread Type
UNF
Tap Style
Spiral Point
Tap Finish
TiCN

Description

Spiral Point Tap,TICN-GH1 N.3-56UNF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.