Zoro Homepage

Spiral Point Tap, No 5-44, UNF, Tap Finish: TiN

  • Mfr # PSUN5G2NEB-TIN

  • Zoro # G3091763


product price: $33.89
/ea
Sold in multiples of 4 for $135.56

Key Features

Tap Thread Size
#5-44
Tap Thread Type
UNF
Tap Finish
TiN
Tap Style
Spiral Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSUN5G2NEB-TIN
Zoro #
G3091763
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#5-44

Details

Item
Spiral Point Tap
Tap Thread Type
UNF
Tap Finish
TiN
Tap Style
Spiral Point

Description

Spiral Point Tap,TIN-GH2 N.5-44UNF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.