Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, No 6-40, UNF, Tap Finish: TiN

  • Mfr # PSUN6H3NEB-TIN

  • Zoro # G3091930


product price: $33.19
/ea
Sold in multiples of 5 for $165.95

Key Features

Tap Thread Size
#6-40
Tap Thread Type
UNF
Tap Finish
TiN
Tap Style
Spiral Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSUN6H3NEB-TIN
Zoro #
G3091930
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#6-40

Details

Item
Spiral Point Tap
Tap Thread Type
UNF
Tap Finish
TiN
Tap Style
Spiral Point

Description

Spiral Point Tap,TIN-GH3 N.6-40UNF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.