
Spiral Point Tap, OX SS H4 1"-12
Mfr # 382679
Zoro # G3070221
product price: $410.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
1"-12
Tap Style
Spiral Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
382679
Zoro #
G3070221
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
1"-12
Details
Item
Spiral Point Tap
Tap Style
Spiral Point
Description
Spiral Point Tap,OX SS H4 1 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.