Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPRL FL Threading Tap, TIN D5 M6 X 1

  • Mfr # 374920TIN

  • Zoro # G3082009


product price: $40.49
/ea
Sold in multiples of 2 for $80.98

Key Features

Tap Thread Size
M6X1
Number of Flutes
4
Tap Finish
TIN
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
374920TIN
Zoro #
G3082009
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M6X1

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Finish
TIN
Tap Style
Spiral Flute

Description

SPRL FL Threading Tap,TIN D5 M6 X 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.