STI Hand Tap, BR, GH2, 1/4-20UNC 1.5
Mfr # TUU04N2NEBA
Zoro # G2428802
product price: $42.19
/eaSold in multiples of 4 for $168.76
Key Features
Number of Flutes
4
Tap Thread Type
UNC
Tap Style
Straight Flute (Hand)
Tap Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUU04N2NEBA
Zoro #
G2428802
UPC #
-
Country of Origin
Japan
Details
Item
Straight Flute Hand Tap
Number of Flutes
4
Tap Thread Type
UNC
Tap Style
Straight Flute (Hand)
Tap Finish
Bright
Description
STI Hand Tap,BR,GH2,1/4-20UNC 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.