Zoro Homepage

STI Hand Tap, BR, GH2, No 6-32UNC 5P

  • Mfr # TUUN6J2NEB5

  • Zoro # G2427588


product price: $34.99
/ea
Sold in multiples of 4 for $139.96

Key Features

Number of Flutes
4
Tap Thread Type
UNC
Tap Finish
Bright
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUUN6J2NEB5
Zoro #
G2427588
UPC #
-
Country of Origin
Japan

Details

Item
Straight Flute Hand Tap
Number of Flutes
4
Tap Thread Type
UNC
Tap Finish
Bright
Tap Style
Straight Flute (Hand)

Description

STI Hand Tap,BR,GH2,#6-32UNC 5P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.