STI Hand Tap, BR, GH3, 1/4-20UNC 5P
Mfr # TUU04N3NEB5
Zoro # G2428787
product price: $43.35
/eaSold in multiples of 4 for $173.40
Key Features
Number of Flutes
4
Tap Thread Type
UNC
Tap Finish
Bright
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUU04N3NEB5
Zoro #
G2428787
UPC #
-
Country of Origin
Japan
Details
Item
Straight Flute Hand Tap
Number of Flutes
4
Tap Thread Type
UNC
Tap Finish
Bright
Tap Style
Straight Flute (Hand)
Description
STI Hand Tap,BR,GH3,1/4-20UNC 5P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.