STI Hand Tap, OX, GH2 No 6-32UNC 5P
Mfr # TUUN6J2NEX5
Zoro # G2427673
product price: $34.79
/eaSold in multiples of 4 for $139.16
Key Features
Number of Flutes
4
Tap Thread Type
UNC
Tap Finish
Oxide
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUUN6J2NEX5
Zoro #
G2427673
UPC #
-
Country of Origin
Japan
Details
Item
Straight Flute Hand Tap
Number of Flutes
4
Tap Thread Type
UNC
Tap Finish
Oxide
Tap Style
Straight Flute (Hand)
Description
STI Hand Tap,OX,GH2 #6-32UNC 5P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.