Zoro Homepage

STI Hand Tap, OX, GH3, 1/4-20UNC 5P

  • Mfr # TUU04N3NEX5

  • Zoro # G2428848


product price: $44.19
/ea
Sold in multiples of 4 for $176.76

Key Features

Number of Flutes
4
Tap Thread Type
UNC
Tap Style
Straight Flute (Hand)
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUU04N3NEX5
Zoro #
G2428848
UPC #
-
Country of Origin
Japan

Details

Item
Straight Flute Hand Tap
Number of Flutes
4
Tap Thread Type
UNC
Tap Style
Straight Flute (Hand)
Tap Finish
Oxide

Description

STI Hand Tap,OX,GH3,1/4-20UNC 5P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.