
Straight Flute Hand Tap, Bottoming, 3 Flutes, UNF
Mfr # TSUN5G2NEBA-TICN
Zoro # G2427350
product price: $35.35
/eaSold in multiples of 5 for $176.75
Key Features
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSUN5G2NEBA-TICN
Zoro #
G2427350
UPC #
-
Country of Origin
Japan
Details
Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
TICN
Description
Hand Tap,HSS,TICN,GH2,#5-44UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.