Straight Flute Hand Tap, Bottoming, 4 Flutes, UNF
Mfr # TUU05M3NEBA-TIN
Zoro # G2431182
product price: $74.85
/eaSold in multiples of 3 for $224.55
Key Features
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUU05M3NEBA-TIN
Zoro #
G2431182
UPC #
-
Country of Origin
Japan
Details
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
TIN
Description
STI Hand Tap,TIN-STI,GH3,5/16-24UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.