Zoro Homepage

Thread Roll Tap, TICN, H6 1/4-28(P), Tap Finish: TiCN

  • Mfr # 386609

  • Zoro # G3075797


product price: $71.15
/ea
Sold in multiples of 2 for $142.30

Key Features

Tap Thread Size
1/4"-28
Tap Finish
TiCN
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
386609
Zoro #
G3075797
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/4"-28

Details

Item
Thread Forming Tap
Tap Finish
TiCN
Tap Style
Thread Forming

Description

Thread Roll Tap,TICN,H6 1/4-28(P)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.