Zoro Homepage
This item is Discontinued.
Yoke Master Link, Grade 100, 7/8 In, 17,600 Lb X-003-1310

Master Link, Grade 100, 7/8 In, 17,600 Lb (Discontinued)

  • Mfr # X-003-1310
  • Zoro # G4201206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X-003-1310
Zoro #
G4201206
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Trade Size
7/8"
Diameter
7/8 in
Inside Length
6 5/16 in
Inside Width
3 3/4 in
Used With Chain Size (in.)
7/8 in
Compatible Chain Trade Size
7/8 in
Material Thickness
7/8 in

Details

Item
Master Link
Working Load Limit
17,600 lb
Grade
100
Material
Alloy Steel
Finish
Powder Coated
Standards
NACM
Shape
Oblong
Product Type
Master Link
Link Type
Master Link

Description

Master Link, Grade 100, Link Type Master Link, Material Alloy Steel, Product Type Master Link, Compatible Chain Trade Size 7/8 in, Trade Size 7/8 In., Working Load Limit 17,600 lb, Finish Powder Coated, Inside Length 6 5/16 in, Standards NACM, Inside Width 3 3/4 in, Material Thickness 7/8 in, Opening Size Not Applicable, Shape Oblong, Narrow-End Inside Width Not Applicable, Wide-End Inside Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.