Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Locking Slip Hook, Alloy Steel, G100

  • Mfr # X-027N-16

  • Zoro # G6866535


product price: $936.99
/ea
Free Shipping & Returns

Key Features

Material
Quenched and Tempered Alloy Steel
Grade
100
Hook Attachment Type
Swivel Eye
Trade Size
5/8 in
Working Load Limit
22,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X-027N-16
Zoro #
G6866535
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Trade Size
5/8 in
Dimension D
.91 in
Dimension A
2.40 in
Dimension B
1-63/64 in
Hook Reach Length
12 15/16 in
Dimension a
2.40"
Eye Inside Width
2 13/32 in
Eye Inside Height
2 in
Dimension d
.91"
Compatible Rope Diameter
5/8 in
Eye Inside Diameter
2 13/32 in
Usable Length
12 15/16 in
Hook Opening Width
2 3/8 in
Thread Size
5/8"

Details

Item
Self Locking Hook
Material
Quenched and Tempered Alloy Steel
Grade
100
Hook Attachment Type
Swivel Eye
Working Load Limit
22,600 lb
Hook Opening
2 3/8 in
Finish
Powder Coated
Color
Blue
Attachment Type
Swivel
Standards
ASME B30.26, EN 1677-3
Includes
Ball Bearing
For Use With
Grade 100 Chain or less
Hardware Included
Ball Bearing
Hook Type
Self-Locking Hook
Lifting Capability
For Lifting
Compatible Chain Grade
100

Description

Self-Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 22,600 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Hook Opening Width 2 3/8 in, Usable Length 12 15/16 in, Eye Inside Diameter 2 13/32 in, Eye Inside Height 2 in, Thread Size 5/8 In., Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable, Compatible Chain Grade 100, Compatible Rope Diameter 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.