Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sling Hook, Alloy Steel, G100, Clevis

  • Mfr # X-043/S-13

  • Zoro # G9047832


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Quenched and Tempered Alloy Steel
Grade
100
Hook Attachment Type
Clevis
Trade Size
1/2 in
Working Load Limit
15,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X-043/S-13
Zoro #
G9047832
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Trade Size
1/2 in
Dimension A
.55 in
Hook Reach Length
5 25/32 in
Clevis Inside Width
9/16 in
Dimension a
.55"
Hook Opening Width
1 3/4 in
Usable Length
5 13/16 in

Details

Item
Sling Hook
Material
Quenched and Tempered Alloy Steel
Grade
100
Hook Attachment Type
Clevis
Working Load Limit
15,000 lb
Hook Opening
1 23/32 in
Finish
Powder Coated
Color
Blue
Attachment Type
Clevis
Includes
Latch
For Use With
Grade 100 Chain or less
Standards
ASME B30.26, EN 1677-3
Compatible Chain Grade
100
Hardware Included
Latch
Hook Type
Slip Hook
Lifting Capability
For Lifting

Description

Slip Hook, Hook Type Slip Hook, Working Load Limit 15,000 lb, Lifting Capability For Lifting, Grade 100, Material Steel, Hook Opening Width 1 3/4 in, Usable Length 5 13/16 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 9/16 in, Attachment Type Clevis, Compatible Chain Grade 100, Hardware Included Latch, Finish Powder Coated, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.