Zoro Homepage

5000A AMP 30V-DC SURGE SUPPRESSOR

  • Mfr # AR-SA

  • Zoro # G513118442


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
5000 A
Voltage
30V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR-SA
Zoro #
G513118442
UPC #
-
Country of Origin
Unknown

Details

Max. Amps
5000 A
Voltage
30V DC
Item
Surge Suppressor

Description

YOKOGAWA AR-SA 5000A AMP 30V-DC SURGE SUPPRESSOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.