AirFilterFrame, 20inH, 18inW, GalvSteel
Mfr # S1-1BR0521
Zoro # G9342600
product price: $272.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
York
Product Type
Filter Pad Holding Frame
For Use With
Filter Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1-1BR0521
Zoro #
G9342600
UPC #
-
Country of Origin
United States
Details
Item
Filter Pad Holding Frame
Fits Brand
York
Product Type
Filter Pad Holding Frame
For Use With
Filter Pad
Description
Frame, Actual Height 26 3/8 in, Actual Width 21 in, Actual Depth 2 3/4 in, Frame or Header Material Galvanized Steel, For Use With Filter Pad, Nominal Height 20 in, Nominal Width 18 in, Nominal Depth 2.75 in, Air Filter Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.