Aux Contactor, 277V, 30 to 60A, 3 to 4 Pole

  • Mfr # S1-024-35798-000

  • Zoro # G9345400


original price: $42.39
10% off
new price: $38.15
/ea

Key Features

Voltage
277V AC
Fits Brand
York
For Use With Mfr. Model Number
BP150C00B4AAA3
Product Type
Auxiliary Contactor
Current
60 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-024-35798-000
Zoro #
G9345400
UPC #
-
Country of Origin
China

Details

Item
Auxiliary Contactor
Voltage
277V AC
Fits Brand
York
For Use With Mfr. Model Number
BP150C00B4AAA3
Product Type
Auxiliary Contactor
Current
60 A
Number of Poles
4
Compatible Manufacturer Model Number
BP150C00B4AAA3
Compatible Brand
York

Description

Auxiliary Contactor, 277V, 30 to 60A, 3 to 4 Pole, For Use With Mfr. Model Number BP150C00B4AAA3, Fits Brand York

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.