Zoro Homepage
This item is Discontinued.
York Auxiliary Contactor, 110V, 3 Pole Coil 024-31892-000

Auxiliary Contactor, 110V, 3 Pole Coil (Discontinued)

  • Mfr # 024-31892-000
  • Zoro # G9342862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
024-31892-000
Zoro #
G9342862
UPC #
-
Country of Origin
Sweden

Details

Item
Auxiliary Contactor, 110V, 3 Pole Coil, 250A
Fits Brand
York
Product Type
Auxiliary Contactor, 110V, 3 Pole Coil, 250A
Compatible Brand
York

Description

Auxiliary Contactor, 110V, 3 Pole Coil, 250A, Fits Brand York

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.