Shop YORK
See all product information
Create Account
BLOWER & INDUCER WHEELS
- Mfr # S1-026-19654-012
- Zoro # G025018100
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Number of Inlets
2
Compatible with Series
UB
Bore Diameter
1/2 in
Maximum Speed
1,750 RPM
Wheel Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S1-026-19654-012
- Zoro #
- G025018100
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1/2 in
- Wheel Width
- 10 in
- Wheel Diameter
- 11 in
- Fits Chest Size
- Balanced for Vibration Free Operation, Concave Center Plate, Concentric to Bore within 0.062 Total Indicator Runout (TIR)
Details
- Item
- BLOWER & INDUCER WHEELS
- Number of Inlets
- 2
- Compatible with Series
- UB
- Maximum Speed
- 1,750 RPM
- Features
- Balanced for Vibration Free Operation, Concave Center Plate, Concentric to Bore within 0.062 Total Indicator Runout (TIR)
- Product Type
- Blower Wheel
- Compatible with Manufacturer Model Number
- UB042C00AFAAA1B, UB048C00AFAAA1B, UB048C00ATAAA1B, UB060C00AFAAA1B, UB060C00ATAAA1B, UB060C00AWAAA1B
- Includes Set Screws
- Yes
- Hub Type
- Concave
- Number of Blades
- 53
- Wheel Material
- Steel
- Compatible with Brand
- Neuco
- Compatible Series
- UB
- Compatible Manufacturer Part Number
- UB042C00AFAAA1B, UB048C00AFAAA1B, UB048C00ATAAA1B, UB060C00AFAAA1B, UB060C00ATAAA1B, UB060C00AWAAA1B
- Compatible Manufacturer Model Number
- UB042C00AFAAA1B, UB048C00AFAAA1B, UB048C00ATAAA1B, UB060C00AFAAA1B, UB060C00ATAAA1B, UB060C00AWAAA1B
Description
BLOWER & INDUCER WHEELS, Product Type Blower Wheel, Number of Inlets 2, Wheel Diameter 11 in, Wheel Width 10 in, Bore Diameter 1/2 in, Wheel Material Steel, Hub Type Concave, Maximum Speed 1,750 RPM, Number of Blades 53, Includes Set Screws Yes, Compatible with Brand Neuco, Compatible with Series UB, Compatible with Manufacturer Model Number UB042C00AFAAA1B, UB048C00AFAAA1B, UB048C00ATAAA1B, UB060C00AFAAA1B, UB060C00ATAAA1B, UB060C00AWAAA1B
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.