Blower Wheel, 10" x 7", CW, 1/2" Bore
Mfr # S1-026-35497-000
Zoro # G7449399
product price: $183.04
/ea
Free Shipping & Returns
Key Features
Fits Brand
York
For Use With Mfr. Model Number
AH08X07NA
Product Type
Blower Wheel
Wheel Width
7 in
Compatible with Brand
York
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1-026-35497-000
Zoro #
G7449399
UPC #
-
Country of Origin
United States
Dimensions
Wheel Width
7 in
Bore Diameter
1/2 in
Wheel Diameter
10 in
Details
Item
Blower Wheel
Fits Brand
York
For Use With Mfr. Model Number
AH08X07NA
Product Type
Blower Wheel
Compatible with Brand
York
Compatible with Manufacturer Model Number
AH08X07NA
Compatible Manufacturer Part Number
AH08X07NA
Compatible with Mfr. Model No.
AH08X07NA
For Use with Mfr Model Number
AH08X07NA
Compatible Manufacturer Model Number
AH08X07NA
Compatible with Manufacturer Model No.
AH08X07NA
Compatible Pump Manufacturer Part Number
AH08X07NA
Compatible Mfr. Model Number
AH08X07NA
Description
Blower Wheel, Product Type Blower Wheel, Wheel Diameter 10 in, Wheel Width 7 in, Bore Diameter 1/2 in, Compatible with Brand York, Compatible Manufacturer Part Number AH08X07NA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.