Zoro Homepage

Blower Wheel, 12-5/8" x 9-1/2", 1/2" Bore

  • Mfr # S1-026-26822-700

  • Zoro # G7451690


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
York
For Use With Mfr. Model Number
BOM12516D
Product Type
Blower Wheel
Compatible with Brand
York
Bore Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-026-26822-700
Zoro #
G7451690
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
1/2 in
Wheel Diameter
12 in
Wheel Width
9 in

Details

Item
Blower Wheel
Fits Brand
York
For Use With Mfr. Model Number
BOM12516D
Product Type
Blower Wheel
Compatible with Brand
York
Compatible with Manufacturer Model Number
BOM12516D
Compatible Manufacturer Part Number
BOM12516D
Compatible with Mfr. Model No.
BOM12516D
For Use with Mfr Model Number
BOM12516D
Compatible Manufacturer Model Number
BOM12516D
Compatible with Manufacturer Model No.
BOM12516D
Compatible Pump Manufacturer Part Number
BOM12516D
Compatible Mfr. Model Number
BOM12516D

Description

Blower Wheel, Product Type Blower Wheel, Wheel Diameter 12 in, Wheel Width 9 in, Bore Diameter 1/2 in, Compatible with Brand York, Compatible with Manufacturer Model Number BOM12516D

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.