Zoro Homepage

Blower Wheel, 9" x 8", CCW, 1/2" Bore

  • Mfr # S1-3400-3601

  • Zoro # G7451733


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
York
Application
Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
Product Type
Blower Wheel
Bore Diameter
1/2 in
Includes Set Screws
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-3400-3601
Zoro #
G7451733
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
1/2 in
Wheel Width
8 in
Wheel Diameter
9 in

Details

Item
Blower Wheel
Fits Brand
York
Application
Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
Product Type
Blower Wheel
Includes Set Screws
Yes
Wheel Material
Steel
Number of Blades
41
Wheel Hub Position
Center
Number of Inlets
1
Wheel Construction
Tacked
Compatible with Brand
York

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Not Applicable, Number of Inlets 1, Wheel Diameter 9 in, Wheel Width 8 in, Bore Diameter 1/2 in, Wheel Material Steel, Wheel Hub Position Center, Wheel Construction Tacked, Number of Blades 41, Includes Set Screws Yes, Compatible with Brand York, Application Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.