Zoro Homepage

Circuit Breaker, 3.2A, 1 Pole, 250V AC

  • Mfr # S1-02434532000

  • Zoro # G607962395


product price: $13.05
/ea

Key Features

Number of Poles
1
AC Voltage Rating
250V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-02434532000
Zoro #
G607962395
UPC #
-
Country of Origin
Unknown

Details

Item
Circuit Breaker
Amps
3.2A
Number of Poles
1
AC Voltage Rating
250V AC
DC Voltage Rating
Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.