Zoro Homepage

Coil Indoor

  • Mfr # S1-373-18112-401

  • Zoro # G8681712


original price: $4,048.99
10% off
new price: $3,643.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
York
For Use With Mfr. Model Number
F2RP042H06B
Product Type
Evaporator Coil
Overall Height
16 in
Overall Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-373-18112-401
Zoro #
G8681712
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
16 in
Overall Width
21 in

Details

Item
Evaporator Coil
Fits Brand
York
For Use With Mfr. Model Number
F2RP042H06B
Product Type
Evaporator Coil

Description

Evaporator Coil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.