Zoro Homepage

Combustion Blower Restrictor

  • Mfr # S1-028-15859-000

  • Zoro # G9342704


product price: $5.35
/ea
Sold in multiples of 3 for $16.05

Key Features

Fits Brand
York
Product Type
Combustion Blower Restrictor
Outlet Shape
Round
Spark Resistant Construction Type
Not Rated
Market
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-028-15859-000
Zoro #
G9342704
UPC #
-
Country of Origin
United States

Details

Item
Combustion Blower Restrictor
Fits Brand
York
Product Type
Combustion Blower Restrictor
Outlet Shape
Round
Spark Resistant Construction Type
Not Rated
Market
Residential
OEM Replacement
Yes
For Ventilation Type
Exhaust
Hazardous Location Application
No
Chemical Resistant
No
For Location
Indoor
Corrosion Resistant
No
For Air Type
Combustion Air

Description

Combustion Blower Restrictor, Wheel Type Not Applicable, Drive Type Not Applicable, Includes Drive Package Not Applicable, Assembly Not Applicable, Wheel Diameter Not Applicable, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.