Compressor, 10305 BtuH
Mfr # S1-015-03980-007
Zoro # G9142671
product price: $1,116.99
/ea
Free Shipping & Returns
Key Features
Voltage
230V AC
Phase
Single
Fits Brand
York
Product Type
Compressor
Compressor Protection
Hermetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1-015-03980-007
Zoro #
G9142671
UPC #
-
Country of Origin
United States
Details
Item
Compressor
Voltage
230V AC
Phase
Single
Fits Brand
York
Product Type
Compressor
Compressor Protection
Hermetic
A2L Compatibility
Not A2L Compatible
Suction Line Connection Gender
Female
Compressor Type
Rotary
Application Temperature
Air Conditioning
Cooling Capacity
10,305 BtuH
For Refrigerant Type
R-22
Discharge Line Connection Gender
Female
Suction Line Connection Type
Sweat
For Lubricant Type
Polyol Ester
Discharge Line Connection Type
Sweat
Description
Compressor, Voltage 230V AC, Single Phase
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.