Zoro Homepage

Compressor Contact, 120V AC

  • Mfr # 024-35470-000

  • Zoro # G9142960


product price: $1,248.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
York
Product Type
Compressor Contact
Compatible Brand
York
Voltage
120V AC
Compatible Manufacturer Model Number
YCAL0028-17, YCAL0028-28, YCAL0033-17, YCAL0033-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
024-35470-000
Zoro #
G9142960
UPC #
-
Country of Origin
United States

Details

Item
Compressor Contact
Fits Brand
York
Product Type
Compressor Contact
Compatible Brand
York
Voltage
120V AC
Compatible Manufacturer Model Number
YCAL0028-17, YCAL0028-28, YCAL0033-17, YCAL0033-28

Description

Contactor, 3 Pole, 80A, 120V, Fits Brand York

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.