Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/3 hp

  • Mfr # S1-024-35894-000

  • Zoro # G8677442


product price: $1,283.99
/ea
Free Shipping & Returns

Key Features

Frame
48
HP
1/3 hp
Motor Design
1-Phase
Nameplate RPM
1100
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-024-35894-000
Zoro #
G8677442
UPC #
-
Country of Origin
Mexico

Details

Frame
48
HP
1/3 hp
Item
Motor
Motor Design
1-Phase
Nameplate RPM
1100
No. of Speeds
1
Phase
Single
RPM Range
1,001-1,100
Voltage
230V AC
Voltage Compatibility
230V AC
For Use With Mfr. Model Number
B1HQ036A06A
Fits Brand
York
Compatible Brand
York
Compatible Manufacturer Model Number
B1HQ036A06A

Description

Condenser Fan Motor, Single Phase, Motor Design ECM, 1/3 hp HP, Nameplate RPM 1,100 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 2.8 A, 48 Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.