Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/4 hp

  • Mfr # S1-FHM3728

  • Zoro # G8832142


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Motor Design
1-Phase
Phase
Single
HP
1/4 hp
RPM Range
1,001-1,100
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-FHM3728
Zoro #
G8832142
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
Motor Design
1-Phase
Phase
Single
HP
1/4 hp
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208/230V AC
Motor Shaft Rotation
Reversible
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
1075
Voltage Compatibility
208V AC, 230V AC
Fits Brand
York
Usable @ 208V
Usable at 208V
Compatible Brand
York

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 1.80 A, 48Y Frame, Usable @ 208V Usable at 208V, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.