Zoro Homepage

Condenser Fan Motor, 2 hp

  • Mfr # 024-30900-001

  • Zoro # G2491356


product price: $911.99
/ea
Free Shipping & Returns

Key Features

For Use With
Air Cooled Liquid Chillers
Voltage
460V AC
Phase
3
Nameplate RPM
1160
Motor Design
3-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
024-30900-001
Zoro #
G2491356
UPC #
-
Country of Origin
United States

Details

Item
Fan Motor, 2 HP, 460V, 3 Phase, 1160 rpm
For Use With
Air Cooled Liquid Chillers
Voltage
460V AC
Phase
3
Nameplate RPM
1160
Motor Design
3-Phase
Voltage Compatibility
460V AC
Motor Application
Fan
HP
2 hp
RPM Range
1,101-1,200
Application
Fan

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1155 RPM, Voltage 460V AC, Full Load Amps 4.0 A, 56HZ Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.