Zoro Homepage

Condenser Fan Motor, 2 hp

  • Mfr # 024-34980-102

  • Zoro # G2491487


product price: $1,033.99
/ea
Free Shipping & Returns

Key Features

For Use With
Air Cooled Condensing Unit Hermetic Scroll
Motor Application
Fan
Application
Fan
HP
2 hp
Nameplate RPM
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
024-34980-102
Zoro #
G2491487
UPC #
-
Country of Origin
Mexico

Details

Item
Fan Motor, Low Noise, 2 HP, 850 rpm
For Use With
Air Cooled Condensing Unit Hermetic Scroll
Motor Application
Fan
Application
Fan
HP
2 hp
Nameplate RPM
850
RPM Range
0-1,000

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 820 RPM, Voltage 200-230V AC, Full Load Amps 9.3-7.2 A, 56Y Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.