Zoro Homepage

Condenser Fan Motor, 460V AC

  • Mfr # S1-024-32068-002

  • Zoro # G422441662


product price: $1,999.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-024-32068-002
Zoro #
G422441662
UPC #
-
Country of Origin
China

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 1 1/4 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 3, Voltage 460V AC, Full Load Amps 2.15/2.1 A, 56 Frame, Motor Thermal Protection Auto, Motor Shaft Rotation CCWLE, Motor Mounting Type Belly Band

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.