Zoro Homepage

CONTACTOR, 2-POLE 24V COIL 40A

  • Mfr # 027 00038 000

  • Zoro # G915302692


product price: $59.69
/ea

Key Features

Full Load Current - Inductive
40 A
Coil Voltage
24V
Number of Poles
2
Series
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027 00038 000
Zoro #
G915302692
UPC #
-
Country of Origin
Unknown

Details

Full Load Current - Inductive
40 A
Coil Voltage
24V
Number of Poles
2
Series
27
Item
Definite Purpose Contactor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.